Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description | Voltage |
---|---|---|
1560-MAR | 1500 Series Class II, Type B2 BSC, 6 ft (1.8 m) nominal width, 120 V, 50/60 Hz | 115 VAC |
1510-MAR | 1500 Series Class II, Type B2 BSC, 4 ft (1.2 m) nominal width, 120V, 50/60Hz | 115 VAC |
1511-MAR | 1500 Series Class II, Type B2 BSC, 4 ft (1.2 m) nominal width with UV, 120V, 50/60Hz | 115 VAC |
1561-MAR | 1500 Series Class II, Type B2 BSC, 6 ft (1.8 m) nominal width with UV, 120 V, 50/60 Hz | 115 VAC |
1565-MAR | 1500 Series Class II, Type B2 BSC, 6 ft (1.2m) nominal width with UV, 230 VAC, 50/60 Hz with Type M (India) power cord and internal receptacle | 230 VAC |
1565M-MAR | 1500 Series Class II, Type B2 BSC with UV, 6 ft (1.8m) nominal width, 230 VAC, 50/60 Hz with Type M (India) power cord and internal receptacle | 230 VAC |