Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Certifications/Compliance | Nunclon Delta certified for monolayer formation, cloning efficiency, non-cytotoxic, non-pyrogenic, and sterility |
Description | Nunc EasYFlask 75cm2 |
Neck Style | Angled |
No. per Case | 100 |
No. per Pack | 5 |
Graduated | Yes |
Sterility | Sterile |
Bottom Shape | Flat |
Closure Type | Solid |
Culture Area | 75 cm2 |
Surface Treatment | Nunclon Delta |
Unit Size | Case of 100 |
Certifications/Compliance | Nunclon Delta certified for monolayer formation, cloning efficiency, non-cytotoxic, non-pyrogenic, and sterility |
Description | Nunc EasYFlask 25cm2 |
Neck Style | Angled |
No. per Case | 200 |
No. per Pack | 10 |
Graduated | Yes |
Sterility | Sterile |
Class | Class VI |
Bottom Shape | Flat |
Closure Type | Solid |
Culture Area | 25 cm2 |
Surface Treatment | Nunclon Delta |
Unit Size | Case of 200 |
Certifications/Compliance | Nunclon Delta certified for monolayer formation, cloning efficiency, non-cytotoxic, non-pyrogenic, and sterility |
Description | Nunc EasYFlask 25cm2 |
Neck Style | Angled |
No. per Case | 200 |
No. per Pack | 10 |
Graduated | Yes |
Sterility | Sterile |
Closure Type | Filter |
Culture Area | 25 cm2 |
Surface Treatment | Nunclon Delta |
Volume (Metric) Working | 7 mL |
Unit Size | Case of 200 |
Certifications/Compliance | Nunclon Delta certified for monolayer formation, cloning efficiency, non-cytotoxic, non-pyrogenic, and sterility |
Description | Nunc EasYFlask 75cm2 |
Neck Style | Angled |
No. per Case | 100 |
No. per Pack | 5 |
Graduated | Yes |
Sterility | Sterile |
Bottom Shape | Flat |
Closure Type | Filter |
Culture Area | 75 cm2 |
Surface Treatment | Nunclon Delta |
Volume (Metric) Working | 25 mL |
Unit Size | Case of 100 |
Certifications/Compliance | Nunclon Delta certified for monolayer formation, cloning efficiency, non-cytotoxic, non-pyrogenic, and sterility |
Description | Nunc EasYFlask 175cm2 |
Neck Style | Angled |
No. per Case | 30 |
No. per Pack | 5 |
Graduated | Yes |
Sterility | Sterile |
Bottom Shape | Flat |
Closure Type | Filter |
Culture Area | 175 cm2 |
Surface Treatment | Nunclon Delta |
Volume (Metric) Working | 55 mL |
Unit Size | Case of 30 |
Certifications/Compliance | Nunclon Delta certified for monolayer formation, cloning efficiency, non-cytotoxic, non-pyrogenic, and sterility |
Description | Nunc EasYFlask 175cm2 |
Neck Style | Angled |
No. per Case | 30 |
No. per Pack | 5 |
Graduated | Yes |
Sterility | Sterile |
Bottom Shape | Flat |
Closure Type | Solid |
Culture Area | 175 cm2 |
Surface Treatment | Nunclon Delta |
Volume (Metric) Working | 55 mL |
Unit Size | Case of 30 |
Certifications/Compliance | Nunclon Delta certified for monolayer formation, cloning efficiency, non-cytotoxic, non-pyrogenic, and sterility |
Description | Nunc EasYFlask 225cm2 |
Neck Style | Angled |
No. per Case | 30 |
No. per Pack | 5 |
Graduated | Yes |
Sterility | Sterile |
Bottom Shape | Flat |
Closure Type | Solid |
Culture Area | 225 cm2 |
Surface Treatment | Cell Culture-Treated |
Volume (Metric) Working | 70 mL |
Unit Size | Case of 30 |
Certifications/Compliance | Nunclon Delta certified for monolayer formation, cloning efficiency, non-cytotoxic, non-pyrogenic, and sterility |
Description | Nunc EasYFlask 225cm2 |
Neck Style | Angled |
No. per Case | 30 |
No. per Pack | 5 |
Graduated | Yes |
Sterility | Sterile |
Bottom Shape | Flat |
Closure Type | Filter |
Culture Area | 225 cm2 |
Surface Treatment | Nunclon Delta |
Volume (Metric) Working | 70 mL |
Unit Size | Case of 30 |
Catalog Number | Specifications | Unit Size | Description | Closure Type | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
156472 | Case of 100 | Nunc EasYFlask 75cm2 | Solid | 368.65 Online price 491.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
156340 | Case of 200 | Nunc EasYFlask 25cm2 | Solid | 388.65 Online price 518.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
156367 | Case of 200 | Nunc EasYFlask 25cm2 | Filter | 451.65 Online price 602.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
156499 | Case of 100 | Nunc EasYFlask 75cm2 | Filter | 382.65 Online price 510.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
159910 | Case of 30 | Nunc EasYFlask 175cm2 | Filter | 222.65 Online price 297.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
159920 | Case of 30 | Nunc EasYFlask 175cm2 | Solid | 216.65 Online price 288.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
159933 | Case of 30 | Nunc EasYFlask 225cm2 | Solid | 275.65 Online price 367.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
159934 | Case of 30 | Nunc EasYFlask 225cm2 | Filter | 268.65 Online price 358.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features:
Filter Caps:
Solid Caps:
Warranty: 90 days