Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Certifications/Compliance | NSF Class II Type B2 BSC |
Energy Consumption (Operating Set Point) | 0.37 kw |
Model | 1500 Series |
Noise Level | 66 dBA |
Power Consumption | 0.37 kw (Operating Set Point) |
Receptacles | Two Single |
Type | Biological Safety Cabinet |
Volume (Metric) Exhaust | 1696 m3/hr. (with DIM), 2149 m3/hr. (with Traverse) |
Item Description | 1500 Series Class II, Type B2 BSC with UV, 6 ft (1.8m) nominal width, 230 VAC, 50/60 Hz with Type F (Schuko) power cord and internal receptacle |
Width (English) Exterior | 78 in. |
Width (English) Interior | 72.5 in. |
Width (Metric) Exterior | 1981 mm |
Width (Metric) Interior | 1841 mm |
Height (English) | 25.7 in. to 29.2 in. (Interior), 72.6 in. (Exterior) |
Height (Metric) | 1844 mm (Exterior), 653 mm to 742 mm (Interior) |
Voltage | 230 VAC |
Amperage | 6 A |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Item Description | Voltage | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
1565F-MAR | Each | 1500 Series Class II, Type B2 BSC with UV, 6 ft (1.8m) nominal width, 230 VAC, 50/60 Hz with Type F (Schuko) power cord and internal receptacle | 230 VAC | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|