m-Anisaldehyde, 97%, Thermo Scientific Chemicals
Thermo Scientific Chemicals
m-Anisaldehyde, 97%, Thermo Scientific Chemicals
Have Questions?
Change viewbuttonViewtableView
Quantity:
25 mL
100 mL
500 mL
Packaging:
Glass bottle
Catalog number 156760250
Price (USD)/ Each
40.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
47.50 
Save 6.85 (14%)
-
Add to cart
Quantity:
25 mL
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
40.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
47.50 
Save 6.85 (14%)
Add to cart
m-Anisaldehyde, 97%, Thermo Scientific Chemicals
Catalog number156760250
Price (USD)/ Each
40.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
47.50 
Save 6.85 (14%)
-
Add to cart
Chemical Identifiers
CAS591-31-1
SpecificationsSpecification SheetSpecification Sheet
Refractive index1.5510 to 1.5550 (20°C, 589 nm)
Infrared spectrumConforms
GC>=96.0 %
Appearance (Color)Clear colorless to yellow
Appearance (Form)Liquid
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only