PC200 Immersion Circulators
PC200 Immersion Circulators
Actual product may vary
Thermo Scientific™

PC200 Immersion Circulators

These circulators are ideal for applications that require sophisticated control, multiple ramp programming and extreme temperature performance ranging from -50° to +200°C.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberModelVoltageFrequency
157-0025PC200 with bridge200/230 V50/60 Hz
1570002PC200100/115V50/60 Hz
157-0005PC200200/230 V50/60 Hz
1570022PC200 with bridge100/115V50/60 Hz
4 Options
Catalog number 157-0025
Price (USD)/ Each
-
Request A Quote
Model:
PC200 with bridge
Voltage:
200/230 V
Frequency:
50/60 Hz

Thermo Scientific™ PC200 Immersion Circulators are ideal for applications that require sophisticated control, multiple ramp programming and extreme temperature performance ranging from 13° to 300°C. Features include an enhanced digital display and easy–to–use touchpad settings, allowing you to easily tune the temperature to meet your specific application requirements.

  • Max. temperature: 300°C
  • Temp. stability: 0.015
  • Force/suction pump with 560mbar pressure and 24L/min flow
  • Heating capacity 1.2kW
  • External T control via PT100 sensor port
  • Application threshold alarms to safeguard experiments
  • Temperature high and low limits
  • Seven languages (English, German, French, Spanish, Italian, Chinese and Japanese)
  • Ten ramp programs with edit during run or pause
  • USB port for remote control
  • Real-time clock
    • Multifunction port connects
    • Booster pump (1 bar extra)
    • Booster heater (2kW extra)
    • Auto refill device
    • Magnetic/solenoid valve box (e.g. control tap-water cooling)

Ordering Information:

Includes 8mm and 12mm hose barbs with bridge (–0022 and –0025 only), pump plug for external circulation, and 6ft. power cord.

 

  • Warranty varies by country, please contact us for details

 

Specifications
DescriptionPC200 w/bridge; 200-230V/50-60Hz
Certifications/ComplianceCE marked, UL listed, CSA, RoHS
CommunicationsUSB
Flow Rate24 L/min.
Pump TypeForce Pump, Suction Pump
Temperature Range13°C to 300°C
Heating Capacity2 kW/1.2 kW
Max. Pressure500 mbar/8.12 psi
ModelPC200 with bridge
Safety Class3/FL
Temperature Stability0.01°C
Dimensions (L x W x H)9.2 x 7.4 x 16.6 in. (23.3 x 18.9 x 42.1 cm)
Length (English)9.2 in.
Length (Metric)23.3 cm
Width (English)7.4 in.
Width (Metric)18.9 cm
Height (English)16.6 in.
Height (Metric)42.1 cm
Electrical Requirements200/230 V 50/60 Hz
Voltage200/230 V
Frequency50/60 Hz
Unit SizeEach