Sarcosine, 98%
Thermo Scientific Chemicals

Sarcosine, 98%

Have Questions?
Change viewbuttonViewtableView
Quantity:
100 g
500 g
2.5 kg
Packaging:
Plastic bottle
Catalog number 157741000
Price (USD)/ Each
44.65
Online exclusive
49.60 
Save 4.95 (10%)
-
Add to cart
Quantity:
100 g
Packaging:
Plastic bottle
Request bulk or custom format
Price (USD)/ Each
44.65
Online exclusive
49.60 
Save 4.95 (10%)
Add to cart
Sarcosine, 98%
Catalog number157741000
Price (USD)/ Each
44.65
Online exclusive
49.60 
Save 4.95 (10%)
-
Add to cart
Chemical Identifiers
CAS107-97-1
SpecificationsSpecification SheetSpecification Sheet
Titration with HClO4>=97.5 %
Appearance (Form)Powder or crystals
Infrared spectrumConforms
Appearance (Color)Colorless to white to yellow
Water=<2 %
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only