Search by lot number or partial lot number
Thermo Scientific™ PC201 Immersion Circulators feature a 3.0Kw heater for faster time to temperature, an all stainless-steel pump with ceramic rotors and offer extreme temperature performance ranging from 13° to 300°C. Features include an enhanced digital display and easy–to–use touchpad settings, allowing you to easily tune the temperature to meet your specific application requirements.
Certifications/Compliance | CE marked, UL listed, CSA, RoHS |
Communications | USB |
Flow Rate | 24 L/min. |
Pump Type | Force Pump, Suction Pump |
Temperature Range | 13°C to 300°C |
Heating Capacity | 3 kW |
Max. Pressure | 500 mbar/8.12 psi |
Model | PC201 w/bridge |
Temperature Stability | 0.01°C |
Dimensions (L x W x H) | 9.2 x 7.4 x 16.6 in. (23.3 x 18.9 x 42.1 cm) |
Length (English) | 9.2 in. |
Length (Metric) | 23.3 cm |
Width (English) | 7.4 in. |
Width (Metric) | 18.9 cm |
Height (English) | 16.6 in. |
Height (Metric) | 42.1 cm |
Weight (English) | 10.4 lb. |
Weight (Metric) | 4.7 kg |
Electrical Requirements | 200/230 V 50/60 Hz |
Voltage | 200/230 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Certifications/Compliance | CE marked, UL listed, CSA, RoHS |
Communications | USB |
Flow Rate | 24 L/min. |
Pump Type | Force Pump, Suction Pump |
Temperature Range | 13°C to 300°C |
Heating Capacity | 3 kW |
Max. Pressure | 500 mbar/8.12 psi |
Model | PC201 |
Temperature Stability | 0.01°C |
Dimensions (L x W x H) | 9.2 x 7.4 x 16.6 in. (23.3 x 18.9 x 42.1 cm) |
Length (English) | 9.2 in. |
Length (Metric) | 23.3 cm |
Width (English) | 7.4 in. |
Width (Metric) | 18.9 cm |
Height (English) | 16.6 in. |
Height (Metric) | 42.1 cm |
Weight (English) | 10.4 lb. |
Weight (Metric) | 4.7 kg |
Electrical Requirements | 200/230 V 50/60 Hz |
Voltage | 200/230 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Model | Voltage | Frequency | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
1580025 | Each | PC201 w/bridge | 200/230 V | 50/60 Hz | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
158-0005 | Each | PC201 | 200/230 V | 50/60 Hz | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Includes 8mm and 12mm hose barbs with bridge (–0025 only), pump plug for external circulation, and 6ft. power cord.