2-(Methylamino)ethanol, 99%, Thermo Scientific Chemicals
2-(Methylamino)ethanol, 99%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

2-(Methylamino)ethanol, 99%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
500 g
2.5 kg
10 kg
Packaging:
View all
Glass bottle
Catalog number 158265000
Price (USD)/ Each
53.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
63.50 
Save 9.85 (16%)
-
Add to cart
Quantity:
500 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
53.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
63.50 
Save 9.85 (16%)
Add to cart
2-(Methylamino)ethanol, 99%, Thermo Scientific Chemicals
Catalog number158265000
Price (USD)/ Each
53.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
63.50 
Save 9.85 (16%)
-
Add to cart
Chemical Identifiers
CAS109-83-1
SpecificationsSpecification SheetSpecification Sheet
GC>=98.5 %
Appearance (Color)Clear colorless to light yellow
Appearance (Form)Liquid
Infrared spectrumConforms
Refractive index1.4380 to 1.4400 (20°C, 589 nm)
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only