1x1 image pixel for data collection
Nunc™ Non-treated Flasks
Save 51% on plasticware essentials and stock your lab to culture with confidence. View promotion details >
Nunc™ Non-treated Flasks
Thermo Scientific™

Nunc™ Non-treated Flasks

Minimize the chance of contamination with these high-quality, optically clear polystyrene Thermo Scientific™ Nunc™ Non-treated Flasks for suspension cell cultures.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCulture Area
159926175 cm²
132903500 cm²
15680075 cm²
16990025 cm2
Catalog number 159926
Price (USD)
297.65
Online Exclusive
327.00
Save 29.35 (9%)
Case of 30
Add to cart
Culture Area:
175 cm²
Price (USD)
297.65
Online Exclusive
327.00
Save 29.35 (9%)
Case of 30
Add to cart
Benefit from the user-friendly designs of these high-quality, optically clear polystyrene Thermo Scientific™ Nunc™ Non-treated Flasks for suspension cell cultures.

Features:

  • White caps for easy identification
  • The ergonomic design of Thermo Scientific™ EasyFlask™ allows for easy handling and pipetting
  • Thermo Scientific™ TripleFlask™ with three parallel layers has the same external dimensions of a standard 175 cm2 flask
  • The filter cap ensures constant airflow while minimizing chances of contamination
  • Sterilie and non-pyrogenic

Warranty: 90 days

WARNING: Cancer – www.P65Warnings.ca.gov
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Closure ColorWhite
Closure TypeFilter
DescriptionNunc Non-treated T175 EasYFlask, Filter Cap
Neck StyleAngled
No. per Case30
No. per Pack5
Volume (Metric) Working55 mL
Culture Area175 cm²
MaterialPolystyrene
SterilitySterile
Surface TreatmentNon-treated
Unit SizeCase of 30

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link