Nalgene™ Narrow-Mouth Bottles Made of Teflon™ FEP with Closure
Nalgene™ Narrow-Mouth Bottles Made of Teflon™ FEP with Closure
Actual product may vary
Thermo Scientific™

Nalgene™ Narrow-Mouth Bottles Made of Teflon™ FEP with Closure

Conduct trace metal analysis, high- and low-temperature work and applications involving organic solvents or rigorous cleaning with Thermo Scientific™ Nalgene™ Narrow-Mouth Bottles Made of Teflon™ FEP with Closure.
Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
1 L
30 mL
60 mL
125 mL
250 mL
500 mL
2 L
Closure Size:
View all
38 mm
Unit Size:
View all
Case of 4
Catalog number 1600-0032
Price (USD)/ Case of 4
1,416.00
-
Add to cart
Capacity (Metric):
1 L
Closure Size:
38 mm
Unit Size:
Case of 4
Price (USD)/ Case of 4
1,416.00
Add to cart
Nalgene™ Narrow-Mouth Bottles Made of Teflon™ FEP with Closure
Catalog number1600-0032
Price (USD)/ Case of 4
1,416.00
-
Add to cart

Conduct trace metal analysis, high- and low-temperature work and applications involving organic solvents or rigorous cleaning with Thermo Scientific™ Nalgene™ Narrow-Mouth Bottles Made of Teflon™ FEP with Closure.

  • Autoclavable and transparent
  • Chemical and corrosion resistant
  • Withstand -105°C to +150°C (-157°F to +302°F)
  • Leakproof†, ETFE screw caps included
  • Completely disengage threads or remove cap before autoclaving

Warranty: 90 days

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
Capacity (Metric)1 L
Capacity (English)32 oz.
ColorTranslucent
DescriptionNarrow Mouth Bottle
Diameter (Metric) Inner Neck26 mm
For Use With (Application)Storage, Transportation ​
MaterialTeflon FEP
No. per Case4/Cs.
No. per Pack1 Ea.
SterilityNon-sterile
Temperature Range (Metric)-100°C to 260°C
Closure ColorNatural
Neck Finish38 mm
Closure IncludedYes
AutoclavableAutoclavable
GraduatedNo
MouthNarrow
ShapeRound
Height (Metric)203 mm
Product TypeNarrow Mouth Bottle
Width (English)3.55 in.
Height (English)7.98 in.
Closure MaterialETFE
Closure Size38 mm
Diameter (Metric)90 mm
Closure TypeScrew Cap
Through the Closure DispensingNo
Unit SizeCase of 4