Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Achieve similar cell attachment and growth as standard cell culture flasks and dishes with the Thermo Scientific™ Nunc™ Plastic Microscope Slides. Available in either polystyrene or Permanox plastics.
No. per Case | 100 |
No. per Pack | 20 |
Sterility | Sterile |
Length (Metric) | 75 mm |
Material | Permanox |
Width (Metric) | 25 mm |
Coating | Cell-Culture Treated |
Description | Permanox plastic microscope slide |
Dimensions (L x W) | 75 x 25 mm |
Unit Size | Case of 100 |
No. per Case | 100 |
No. per Pack | 20 |
Sterility | Sterile |
Length (Metric) | 75 mm |
Material | Polystyrene |
Width (Metric) | 25 mm |
Coating | Cell-Culture Treated |
Description | Polystyrene microscope slide |
Dimensions (L x W) | 75 x 25 mm |
Unit Size | Case of 100 |
Catalog Number | Specifications | Unit Size | Description | Dimensions (L x W) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
160005 | Case of 100 | Permanox plastic microscope slide | 75 x 25 mm | 404.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
960004 | Case of 100 | Polystyrene microscope slide | 75 x 25 mm | 379.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|