2-Amino-5-methylbenzoic acid, 97%, Thermo Scientific Chemicals
2-Amino-5-methylbenzoic acid, 97%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

2-Amino-5-methylbenzoic acid, 97%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
25 g
5 g
Packaging:
View all
Plastic bottle
Catalog number 160200250
Price (USD)/ Each
-
Quantity:
25 g
Packaging:
Plastic bottle
Request bulk or custom format
Chemical Identifiers
CAS2941-78-8
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)Off-white to beige to light brown
Infrared spectrumConforms
Melting point173°C to 178°C
Appearance (Form)Powder
HPLC>=96.0 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only