4-Methoxystyrene, 96%, stabilized, Thermo Scientific Chemicals
4-Methoxystyrene, 96%, stabilized, Thermo Scientific Chemicals
Thermo Scientific Chemicals

4-Methoxystyrene, 96%, stabilized, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
25 g
5 g
Packaging:
Glass bottle
Catalog number 161390250
Price (USD)/ Each
172.65
Online exclusive
203.00 
Save 30.35 (15%)
-
Add to cart
Quantity:
25 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
172.65
Online exclusive
203.00 
Save 30.35 (15%)
Add to cart
4-Methoxystyrene, 96%, stabilized, Thermo Scientific Chemicals
Catalog number161390250
Price (USD)/ Each
172.65
Online exclusive
203.00 
Save 30.35 (15%)
-
Add to cart
Chemical Identifiers
CAS637-69-4
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)Clear colorless to yellow
Appearance (Form)Liquid
Infrared spectrumConforms
GC>=95 %
Refractive index1.5600 to 1.5620 (20°C, 589 nm)
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only