5-Hydroxy-2-indolecarboxylic acid, 98%, Thermo Scientific Chemicals
5-Hydroxy-2-indolecarboxylic acid, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

5-Hydroxy-2-indolecarboxylic acid, 98%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
1 g
5 g
Packaging:
Glass bottle
This chemical may require us to obtain additional information for our regulatory and chemical compliance records. If required, we will contact you for this information once your order is placed.
Catalog number 162450010
Price (USD)/ Each
64.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
75.40 
Save 10.75 (14%)
-
Add to cart
Quantity:
1 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
64.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
75.40 
Save 10.75 (14%)
Add to cart
5-Hydroxy-2-indolecarboxylic acid, 98%, Thermo Scientific Chemicals
Catalog number162450010
Price (USD)/ Each
64.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
75.40 
Save 10.75 (14%)
-
Add to cart
Chemical Identifiers
CAS21598-06-1
SpecificationsSpecification SheetSpecification Sheet
Titration with NaOH97.5 to 102.5 %
Appearance (Form)Crystalline powder
Appearance (Color)Light yellow to beige to brown
Infrared spectrumConforms
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only