Benzyltriethylammonium chloride, 98%, Thermo Scientific Chemicals
Benzyltriethylammonium chloride, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Benzyltriethylammonium chloride, 98%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
500 g
100 g
2.5 kg
Packaging:
View all
Glass bottle
Catalog number 164025000
Price (USD)/ Each
-
Quantity:
500 g
Packaging:
Glass bottle
Request bulk or custom format
Chemical Identifiers
CAS56-37-1
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White to beige
Infrared spectrumConforms
Water=<2.0 % (K.F.)
Appearance (Form)Crystalline powder
Titration Argentometric97.5 to 102.5 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Phase transfer catalyst
RUO – Research Use Only