Benzyltriethylammonium bromide, 99%, Thermo Scientific Chemicals
Benzyltriethylammonium bromide, 99%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Benzyltriethylammonium bromide, 99%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
25 g
100 g
Packaging:
Glass bottle
Catalog number 164200250
Price (USD)/ Each
-
Quantity:
25 g
Packaging:
Glass bottle
Request bulk or custom format
Chemical Identifiers
CAS5197-95-5
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Crystalline powder
Melting point187°C to 197°C (Dec)
Titration Argentometric>=98.5 %
Appearance (Color)White to cream to light yellow
Infrared spectrumConforms
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Phase transfer catalyst
RUO – Research Use Only