α,α,α-Trichlorotoluene, 98%, Thermo Scientific Chemicals
α,α,α-Trichlorotoluene, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

α,α,α-Trichlorotoluene, 98%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
1 L
5 mL
Packaging:
Glass bottle
Catalog number 164530010
Price (USD)/ Each
-
Quantity:
1 L
Packaging:
Glass bottle
Request bulk or custom format
Chemical Identifiers
CAS98-07-7
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)Clear yellow
GC>=97.5 %
Appearance (Form)Liquid
Infrared spectrumConforms
Refractive index1.5570 to 1.5590 (20°C, 589 nm)
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
WARNING: Cancer – www.P65Warnings.ca.gov
RUO – Research Use Only