Search by lot number or partial lot number
Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
Lid | Without Lid |
Culture Area | 0.084 cm2/well |
Array | 16 x 24 |
Packaging | 25/Pk., 100/Cs. |
Product Line | Nunc |
Color | White |
Product Type | Microplate |
Material | Polystyrene |
Volume (Metric) Well | 120 μL |
No. of Wells | 384 |
Volume (Metric) Working | 10 to 100 μL |
Sterility | Sterile |
Surface Treatment | Cell Culture |
Well Shape | Flat Bottom (F-well) |
No. per Case | 100 |
No. per Pack | 25 |
Unit Size | Case of 100 |
Catalog Number | Specifications | Unit Size | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
165195 | Case of 100 | 896.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|