4-(Hydroxymethyl)pyridine, 99%, Thermo Scientific Chemicals
4-(Hydroxymethyl)pyridine, 99%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

4-(Hydroxymethyl)pyridine, 99%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
25 g
100 g
Packaging:
Glass bottle
Catalog number 166110250
Price (USD)/ Each
-
Quantity:
25 g
Packaging:
Glass bottle
Request bulk or custom format
Chemical Identifiers
CAS586-95-8
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Crystalline powder or crystals or
Infrared spectrumConforms
Melting point53°C to 58°C
Appearance (Color)White to yellow
GC>=98.5 %
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only