Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Available in cell culture-treated and non-treated surfaces, the versatile Thermo Scientific™ Nunc™ Square BioAssay dishes are useful for screening large numbers of colonies, culturing bacteria and fungi, or providing a contained environment for other culture vessels.
Description | Standard Height, Nunclon Delta Treated Square BioAssay Dish |
Bottom Shape | Flat |
Capacity (Metric) | 135 mL |
Color | Clear |
Culture Area | 500 sq. cm |
Shape | Square |
Sterility | Sterile |
Surface Treatment | Nunclon Delta |
Type | Multi-Well Plate |
Volume (Metric) Working | 135 mL |
No. per Case | 16 |
No. per Pack | 4 |
Height (Metric) | 25 mm |
Height (English) | 25 in. |
Unit Size | Case of 16 |
Description | Standard Height, Non-Treated BioAssay Dish |
Bottom Shape | Flat |
Capacity (Metric) | 225 mL |
Culture Area | 500 sq. cm |
Shape | Square |
Sterility | Sterile |
Surface Treatment | Non-treated |
Type | Multi-Well Plate |
Volume (Metric) Working | 225 mL |
No. per Case | 16 |
No. per Pack | 4 |
Height (Metric) | 25 mm |
Height (English) | 25 in. |
Unit Size | Case of 16 |
Description | Low Profile, Non-Treated BioAssay Dish |
Bottom Shape | Flat |
Capacity (Metric) | 215 mL |
Culture Area | 478 sq. cm |
Shape | Square |
Sterility | Sterile |
Surface Treatment | Non-treated |
Type | Multi-Well Plate |
Volume (Metric) Working | 215 mL |
No. per Case | 20 |
No. per Pack | 5 |
Height (Metric) | 20 mm |
Height (English) | 20 in. |
Unit Size | Case of 20 |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
166508 | Case of 16 | Standard Height, Nunclon Delta Treated Square BioAssay Dish | 496.65 Online price 520.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
240835 | Case of 16 | Standard Height, Non-Treated BioAssay Dish | 262.65 Online price 275.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
240845 | Case of 20 | Low Profile, Non-Treated BioAssay Dish | 284.65 Online price 298.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Low Profile Dish: