Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Column Format | Guard Cartridge |
Diameter (Metric) | 2.1 mm |
Length (Metric) | 10 mm |
Max. Pressure | 14500 psi (1000 bar) |
Particle Size | 2.6 μm |
pH | 2 to 9 |
Pore Size | 150 Å |
Surface Area | 80 m²/g |
Temperature | 60°C |
USP Type | N/A |
Stationary Phase | Amide |
Product Line | Accucore |
Packing Material | Spherical, Solid Core, Ultrapure Silica |
Column Type | HILIC |
Phase | HILIC |
Technique | Bio-LC |
Unit Size | Pack of 4 |
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
Length (Metric) | 50 mm |
Max. Pressure | 14500 psi (1000 bar) |
Particle Shape | Spherical Solid-core |
Particle Size | 2.6 μm |
pH | 2 to 9 |
Pore Size | 150 Å |
Surface Area | 80 m²/g |
Temperature | 60°C |
USP Type | N/A |
Stationary Phase | Amide |
Product Line | Accucore |
Packing Material | Spherical, Solid Core, Ultrapure Silica |
Column Type | HILIC |
Phase | HILIC |
Technique | Bio-LC |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
Length (Metric) | 100 mm |
Max. Pressure | 14500 psi (1000 bar) |
Particle Shape | Spherical Solid-core |
Particle Size | 2.6 μm |
pH | 2 to 9 |
Pore Size | 150 Å |
Surface Area | 80 m²/g |
Temperature | 60°C |
Stationary Phase | Amide |
Product Line | Accucore |
Packing Material | Spherical, Solid Core, Ultrapure Silica |
Column Type | HILIC |
Phase | HILIC |
Technique | Bio-LC |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
Length (Metric) | 150 mm |
Max. Pressure | 14500 psi (1000 bar) |
Particle Shape | Spherical Solid-core |
Particle Size | 2.6 μm |
pH | 2 to 9 |
Pore Size | 150 Å |
Surface Area | 80 m²/g |
Temperature | 60°C |
USP Type | N/A |
Stationary Phase | Amide |
Product Line | Accucore |
Packing Material | Spherical, Solid Core, Ultrapure Silica |
Column Type | HILIC |
Phase | HILIC |
Technique | Bio-LC |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
Length (Metric) | 150 mm |
Max. Pressure | 14500 psi (1000 bar) |
Particle Shape | Spherical Solid-core |
Particle Size | 2.6 μm |
pH | 2 to 9 |
Pore Size | 150 Å |
Surface Area | 80 m²/g |
Temperature | 60°C |
USP Type | N/A |
Stationary Phase | Amide |
Product Line | Accucore |
Packing Material | Spherical, Solid Core, Ultrapure Silica |
Column Type | HILIC |
Phase | HILIC |
Technique | Bio-LC |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 3 mm |
Length (Metric) | 50 mm |
Max. Pressure | 14500 psi (1000 bar) |
Particle Shape | Spherical Solid-core |
Particle Size | 2.6 μm |
pH | 2 to 9 |
Pore Size | 150 Å |
Surface Area | 80 m²/g |
Temperature | 60°C |
USP Type | N/A |
Stationary Phase | Amide |
Product Line | Accucore |
Packing Material | Spherical, Solid Core, Ultrapure Silica |
Column Type | HILIC |
Phase | HILIC |
Technique | Bio-LC |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 3 mm |
Length (Metric) | 100 mm |
Max. Pressure | 14500 psi (1000 bar) |
Particle Shape | Spherical Solid-core |
Particle Size | 2.6 μm |
pH | 2 to 9 |
Pore Size | 150 Å |
Surface Area | 80 m²/g |
Temperature | 60°C |
USP Type | N/A |
Stationary Phase | Amide |
Product Line | Accucore |
Packing Material | Spherical, Solid Core, Ultrapure Silica |
Column Type | HILIC |
Phase | HILIC |
Technique | Bio-LC |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
Length (Metric) | 250 mm |
Max. Pressure | 14500 psi (1000 bar) |
Particle Shape | Spherical Solid-core |
Particle Size | 2.6 μm |
pH | 2 to 9 |
Pore Size | 150 Å |
Surface Area | 80 m²/g |
Temperature | 60°C |
USP Type | N/A |
Stationary Phase | Amide |
Product Line | Accucore |
Packing Material | Spherical, Solid Core, Ultrapure Silica |
Column Type | HILIC |
Phase | HILIC |
Technique | Bio-LC |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 3 mm |
Length (Metric) | 150 mm |
Max. Pressure | 14500 psi (1000 bar) |
Particle Shape | Spherical Solid-core |
Particle Size | 2.6 μm |
pH | 2 to 9 |
Pore Size | 150 Å |
Surface Area | 80 m²/g |
Temperature | 60°C |
USP Type | N/A |
Stationary Phase | Amide |
Product Line | Accucore |
Packing Material | Spherical, Solid Core, Ultrapure Silica |
Column Type | HILIC |
Phase | HILIC |
Technique | Bio-LC |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
Length (Metric) | 100 mm |
Max. Pressure | 14500 psi (1000 bar) |
Particle Shape | Spherical Solid-core |
Particle Size | 2.6 μm |
pH | 2 to 9 |
Pore Size | 150 Å |
Surface Area | 80 m²/g |
Temperature | 60°C |
USP Type | N/A |
Stationary Phase | Amide |
Product Line | Accucore |
Packing Material | Spherical, Solid Core, Ultrapure Silica |
Column Type | HILIC |
Phase | HILIC |
Technique | Bio-LC |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Particle Size | Diameter (Metric) | Length (Metric) | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
16726-012105 | Pack of 4 | 2.6 μm | 2.1 mm | 10 mm | 675.94 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
16726-052130 | Each | 2.6 μm | 2.1 mm | 50 mm | 956.05 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
16726-102130 | Each | 2.6 μm | 2.1 mm | 100 mm | 1,124.76 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
16726-154630 | Each | 2.6 μm | 4.6 mm | 150 mm | 1,293.47 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
16726-152130 | Each | 2.6 μm | 2.1 mm | 150 mm | 1,293.47 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
16726-053030 | Each | 2.6 μm | 3 mm | 50 mm | 983.89 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
16726-103030 | Each | 2.6 μm | 3 mm | 100 mm | 1,124.76 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
16726-252130 | Each | 2.6 μm | 2.1 mm | 250 mm | 1,348.63 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
16726-153030 | Each | 2.6 μm | 3 mm | 150 mm | 1,293.47 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
16726-104630 | Each | 2.6 μm | 4.6 mm | 100 mm | 1,124.76 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|