Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
Certified | Nunclon Delta certified for monolayer formation, cloning efficiency, non-cytotoxic, non-pyrogenic, and sterility |
Lid | With Lid |
Culture Area | 0.35 cm2/well |
Array | 8 x 12 |
Packaging | 1/Pk., 50/Cs. |
Product Line | Nunc |
Color | Clear |
Product Type | Microplate |
Skirt Style | Low Flange |
Material | Polystyrene |
Volume (Metric) Well | 400 μL |
No. of Wells | 96 |
Sterility | Sterile |
Surface Treatment | Nunclon Delta |
Well Shape | Flat Bottom (F-well) |
Green Features | Less waste, fewer resources used |
No. per Case | 50 |
No. per Pack | 1 |
Quantity | 50 |
Unit Size | Case of 50 |
Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
Certified | Nunclon Delta certified for monolayer formation, cloning efficiency, non-cytotoxic, non-pyrogenic, and sterility |
Lid | With Lid |
Culture Area | 0.35 cm2/well |
Array | 8 x 12 |
Packaging | 10 Pk., 160 Cases |
Product Line | Nunc |
Color | Clear |
Product Type | Microplate |
Skirt Style | Low Flange |
Material | Polystyrene |
Volume (Metric) Well | 400 μL |
No. of Wells | 96 |
Sterility | Sterile |
Surface Treatment | Nunclon Delta |
Well Shape | Flat Bottom (F-well) |
Green Features | Less waste, fewer resources used |
No. per Case | 160 |
No. per Pack | 10 |
Quantity | 160 |
Unit Size | Case of 160 |
Catalog Number | Specifications | Unit Size | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
167425 | Case of 50 | 134.65 Online price 141.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
167542 | Case of 160 | 384.65 Online price 418.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|