Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Original Cell Factory |
Material | Polystyrene |
No. per Case | 6 |
No. per Pack | 1 |
Product Type | Cell Factory System |
Surface Coating | Nunclon™ Delta |
Closure Type | Adapter Cap and Port Cover Cap |
Culture Area | 1264 cm² |
Surface Treatment | Nunclon Delta |
Tray Layers | 2 |
Unit Size | Case of 6 |
Description | Original Cell Factory |
Material | Polystyrene |
No. per Case | 2 |
No. per Pack | 1 |
Product Type | Cell Factory System |
Surface Coating | Nunclon™ Delta |
Bottom Shape | Flat |
Closure Type | Adapter Cap and Port Cover Cap |
Culture Area | 25,280 cm² |
Surface Treatment | Cell Culture-treated |
Tray Layers | 40 |
Unit Size | Case of 2 |
Description | Original Cell Factory |
No. per Case | 10 |
No. per Pack | 10 |
Product Type | Cell Factory System |
Culture Area | 2528 cm² |
Volume (Metric) Working | 800 mL |
Tray Layers | 4 |
Unit Size | Case of 10 |
Description | Original Cell Factory |
Material | Polystyrene |
No. per Case | 2 |
No. per Pack | 1 |
Product Type | Cell Factory System |
Surface Coating | Nunclon™ Delta |
Bottom Shape | Flat |
Closure Type | Adapter Cap and Port Cover Cap |
Culture Area | 6320 cm² |
Surface Treatment | Nunclon Delta |
Tray Layers | 10 |
Unit Size | Case of 2 |
Description | Original Cell Factory |
Material | Polystyrene |
No. per Case | 8 |
No. per Pack | 1 |
Product Type | Cell Factory System |
Surface Coating | Nunclon™ Delta |
Closure Type | Adapter Cap and Port Cover Cap |
Culture Area | 632 cm² |
Surface Treatment | Nunclon Delta |
Tray Layers | 1 |
Unit Size | Case of 8 |
Description | Original Cell Factory |
Material | Polystyrene |
No. per Case | 6 |
No. per Pack | 1 |
Product Type | Cell Factory System |
Surface Coating | Nunclon™ Delta |
Closure Type | Adapter Cap and Port Cover Cap |
Culture Area | 6320 cm² |
Surface Treatment | Nunclon Delta |
Tray Layers | 10 |
Unit Size | Case of 6 |
Catalog Number | Specifications | Unit Size | Culture Area | Tray Layers | No. per Case | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
167695 | Case of 6 | 1264 cm² | 2 | 6 | 530.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
139446 | Case of 2 | 25,280 cm² | 40 | 2 | 2,880.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
140004TS | Case of 10 | 2528 cm² | 4 | 10 | 1,802.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
164327 | Case of 2 | 6320 cm² | 10 | 2 | 690.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
165250 | Case of 8 | 632 cm² | 1 | 8 | 762.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
170009 | Case of 6 | 6320 cm² | 10 | 6 | 2,075.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|