Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Nunc High Density Cell Factory System |
Material | Polystyrene |
Height (English) | 27.5 in. |
Height (Metric) | 698mm |
No. per Case | 1 |
No. per Pack | 1 |
Sterility | Sterile |
Closure Type | Vented |
Culture Area | 32864 cm |
Surface Treatment | Nunclon™ Delta |
Tray Layers | 52 |
Unit Size | Each |
Description | Nunc High Density Cell Factory System |
Material | Polystyrene |
Height (English) | 7.3 in. |
Height (Metric) | 186mm |
No. per Case | 3 |
No. per Pack | 1 |
Closure Type | Vented |
Culture Area | 8216 cm |
Tray Layers | 13 |
Unit Size | Each |
Description | Nunc High Density Cell Factory System |
Material | Polystyrene |
Height (English) | 2.1 in. |
Height (Metric) | 54mm |
No. per Case | 4 |
No. per Pack | 1 |
Closure Type | Vented |
Culture Area | 1896 cm |
Tray Layers | 3 |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Culture Area | Tray Layers | No. per Pack | No. per Case | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
169102 | Each | 32864 cm | 52 | 1 | 1 | 2,211.65 Online price 2,530.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
169118 | Each | 8216 cm | 13 | 1 | 3 | 1,729.65 Online price 1,888.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
169160 | Each | 1896 cm | 3 | 1 | 4 | 622.65 Online price 666.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|