Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Select size and packaging options to advance your research with complete confidence when using Thermo Scientific™ Nunc™ Serological Pipettes. These accurate, disposable plastic pipettes are plugged and sterilized.
Important Update: The serological pipette products listed on this page will be discontinued effective June 30, 2024. We will stop manufacturing these products by March 2024 and continue to sell products until stock is no longer available or June 30th 2024, whichever comes first. Please visit this page for a list of alternative pipette products to order.
Material | Polystyrene |
Sterility | Sterile |
Quantity | 50/Pk., 200/Cs. |
Packaging Type | Individually Wrapped, paper/plastic peel packaging, plugged |
Volume (Metric) | 25 mL |
Unit Size | Case of 200 |
Material | Polystyrene |
Sterility | Sterile |
Quantity | 100/Pk., 1000/Cs. |
Packaging Type | Individually Wrapped, paper/plastic peel packaging, plugged |
Volume (Metric) | 1 mL |
Unit Size | Case of 1000 |
Material | Polystyrene |
Sterility | Sterile |
Quantity | 100/Pk., 500/Cs. |
Packaging Type | Individually Wrapped, paper/plastic peel packaging, plugged |
Volume (Metric) | 2 mL |
Unit Size | Case of 500 |
Material | Polystyrene |
Sterility | Sterile |
Quantity | 50/Pk., 200/Cs. |
Packaging Type | Individually Wrapped, paper/plastic peel packaging, plugged |
Volume (Metric) | 5 mL |
Unit Size | Case of 200 |
Material | Polystyrene |
Sterility | Sterile |
Quantity | 50/Pk., 200/Cs. |
Packaging Type | Individually Wrapped, paper/plastic peel packaging, plugged |
Volume (Metric) | 10 mL |
Unit Size | Case of 200 |
Material | Polystyrene |
Sterility | Sterile |
Quantity | 25/Pk., 100/Cs. |
Packaging Type | Individually Wrapped, paper/plastic peel packaging, plugged |
Volume (Metric) | 50 mL |
Unit Size | Case of 100 |
Material | Polystyrene |
Sterility | Sterile |
Quantity | 100/Pk., 1000/Cs. |
Packaging Type | Individually Wrapped, plastic film packaging, plugged |
Volume (Metric) | 1 mL |
Unit Size | Case of 1000 |
Material | Polystyrene |
Sterility | Sterile |
Quantity | 100/Pk., 500/Cs. |
Packaging Type | Individually Wrapped, plastic film packaging, plugged |
Volume (Metric) | 2 mL |
Unit Size | Case of 500 |
Material | Polystyrene |
Sterility | Sterile |
Quantity | 50/Pk., 200/Cs. |
Packaging Type | Individually Wrapped, plastic film packaging, plugged |
Volume (Metric) | 5 mL |
Unit Size | Case of 200 |
Material | Polystyrene |
Sterility | Sterile |
Quantity | 50/Pk., 200/Cs. |
Packaging Type | Individually Wrapped, plastic film packaging, plugged |
Volume (Metric) | 10 mL |
Unit Size | Case of 200 |
Catalog Number | Specifications | Unit Size | Volume (Metric) | Packaging Type | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
170357 | Case of 200 | 25 mL | Individually Wrapped, paper/plastic peel packaging, plugged | Special offer: 51.00 132.65 Online priceSave 81.65 (61%) Ends: 30-Aug-2024 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
170353 | Case of 1000 | 1 mL | Individually Wrapped, paper/plastic peel packaging, plugged | Special offer: 67.25 174.65 Online priceSave 107.40 (61%) Ends: 30-Aug-2024 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
170354 | Case of 500 | 2 mL | Individually Wrapped, paper/plastic peel packaging, plugged | Special offer: 41.00 106.65 Online priceSave 65.65 (61%) Ends: 30-Aug-2024 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
170355 | Case of 200 | 5 mL | Individually Wrapped, paper/plastic peel packaging, plugged | Special offer: 21.13 54.65 Online priceSave 33.52 (61%) Ends: 30-Aug-2024 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
170356 | Case of 200 | 10 mL | Individually Wrapped, paper/plastic peel packaging, plugged | Special offer: 24.31 63.65 Online priceSave 39.34 (61%) Ends: 30-Aug-2024 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
170358 | Case of 100 | 50 mL | Individually Wrapped, paper/plastic peel packaging, plugged | Special offer: 69.00 179.65 Online priceSave 110.65 (61%) Ends: 30-Aug-2024 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
170364 | Case of 1000 | 1 mL | Individually Wrapped, plastic film packaging, plugged | Special offer: 61.00 158.65 Online priceSave 97.65 (61%) Ends: 30-Aug-2024 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
170365 | Case of 500 | 2 mL | Individually Wrapped, plastic film packaging, plugged | Special offer: 34.00 88.65 Online priceSave 54.65 (61%) Ends: 30-Aug-2024 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
170366 | Case of 200 | 5 mL | Individually Wrapped, plastic film packaging, plugged | Special offer: 20.38 52.65 Online priceSave 32.27 (61%) Ends: 30-Aug-2024 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
170367 | Case of 200 | 10 mL | Individually Wrapped, plastic film packaging, plugged | Special offer: 21.63 56.65 Online priceSave 35.02 (61%) Ends: 30-Aug-2024 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|