Nunc™ Serological Pipettes
Save 51% on plasticware essentials and stock your lab to culture with confidence. View promotion details >
Nunc™ Serological Pipettes
Thermo Scientific™

Nunc™ Serological Pipettes

Nunc Serological Pipettes offer precise liquid handling for reliable lab results. Designed for accuracy and ease of use, they feature clear graduations and a smooth draw. They are sterile and RNase/DNase-free, ensuring contamination-free experiments.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Packaging TypeQuantity
170372N2 mLBulk, 50/bag50/Pk., 500/Cs.
170353N1 mLIndividual Paper/Plastic Wrap200/Pk., 1000/Cs.
170354N2 mLIndividual Paper/Plastic Wrap125/Pk., 500/Cs.
170355N5 mLIndividual Paper/Plastic Wrap100/Pk., 200/Cs.
170356N10 mLIndividual Paper/Plastic Wrap100/Pk., 200/Cs.
170357N25 mLIndividual Paper/Plastic Wrap50/Pk., 200/Cs.
170358N50 mLIndividual Paper/Plastic Wrap50/Pk., 100/Cs.
170364N1 mLIndividual Plastic Wrap200/Pk., 1000/Cs.
170365N2 mLIndividual Plastic Wrap125/Pk., 500/Cs.
170366N5 mLIndividual Plastic Wrap100/Pk., 200/Cs.
170367N10 mLIndividual Plastic Wrap100/Pk., 200/Cs.
170368N25 mLIndividual Plastic Wrap50/Pk., 200/Cs.
170369N50 mLIndividual Plastic Wrap50/Pk., 100/Cs.
170371N1 mLBulk, 50/bag50/Pk., 1000/Cs.
170373N5 mLBulk, 50/bag50/Pk., 200/Cs.
170374N10 mLBulk, 50/bag50/Pk., 200/Cs.
170375N25 mLBulk, 25/bag25/Pk., 200/Cs.
170376N50 mLBulk, 25/bag25/Pk., 100/Cs.
Catalog number 170372N
Price (USD)
95.65
Online Exclusive
102.00
Save 6.35 (6%)
Case of 500
-
Add to cart
Volume (Metric):
2 mL
Packaging Type:
Bulk, 50/bag
Quantity:
50/Pk., 500/Cs.
Price (USD)
95.65
Online Exclusive
102.00
Save 6.35 (6%)
Case of 500
Add to cart

Stringent quality specifications and convenient features make Thermo Scientific Nunc Serological Pipettes a great choice for daily lab work. Bold, clear bi-directional graduations make it easy-to-read fluid volumes and dispensing amounts. Choose from a broad selection of sizes and packaging options.

  • Wide range of volumes and packaging option
  • Color-coded pipettes and packaging for convenient volume selection
  • Individually packed pipettes in either paper/plastic or plastic peel for high sterility assurance
  • Reduce packaging waste with bulk packed options

Certified calibration of accuracy and precise graduations

  • Ensures dispensing accuracy +/-2% for 1 mL and 2 mL and +/-1% for 5 mL, 10 mL, 25 mL, and 50 mL at full volume

Clear, bold, bi-directional graduations

  • High contrast graduations for easy-to-read volumes
  • Reverse graduations aid in determining dispensing volume

Negative graduations

  • Increase pipette capacity and accommodate additional volumes

Filter plug

  • Prevent aerosol or liquid contamination of the pipetting device while further reducing sample-to-sample contamination risks

Product testing

  • Certificate of Quality

Additional information

  • Material: Ultra clear, 100% virgin polystyrene for maximum clarity
  • Contaminant free: RNase/DNase free, human DNA free, non-cytotoxic, non-pyrogenic
  • Sterility: e-beam irradiation to SAL of 10-6
Specifications
Aspirator PlugYes
Certifications/ComplianceRnase and DNase free, human DNA free, non-cytotoxic, non-pyrogenic
DescriptionSerological Pipette, 5 year shelf life
Packaging TypeBulk, 50/bag
Quantity50/Pk., 500/Cs.
MaterialPolystyrene
SterilitySterile
Volume (Metric)2 mL
Unit SizeCase of 500

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link