Nunc™ Lab-Tek™ Flask on Slide
Nunc™ Lab-Tek™ Flask on Slide
Actual product may vary
Thermo Scientific™

Nunc™ Lab-Tek™ Flask on Slide

Grow cell cultures directly on slides with the Thermo Scientific™ Nunc™ Lab-Tek™ Flask on Slide, ideal for single-cell autoradiography and immunofluorescence.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMaterialDescriptionUnit Size
170920PolystyreneSlideFlaskCase of 50
177453GlassFlasketteCase of 96
177453PK
also known as 177453
GlassFlaskettePack of 16
3 Options
Catalog number 170920
Price (USD)/ Case of 50
700.00
-
Add to cart
Material:
Polystyrene
Description:
SlideFlask
Unit Size:
Case of 50
Price (USD)/ Case of 50
700.00
Add to cart
Nunc™ Lab-Tek™ Flask on Slide
Catalog number170920
Price (USD)/ Case of 50
700.00
-
Add to cart
Culture cells directly on microscope slides with the Thermo Scientific™ Nunc™ Lab-Tek™ Flask on Slide, ideal for single-cell autoradiography and single-cell immunofluorescence.

SlideFlask (shown with black cap in photo):

  • Cell culture-treated polystyrene slide is attached to 18 x 50mm flask structure via ultrasonic weld, allowing for long-term, leak-free incubation
  • Upper flask structure snaps away easily after culture, freeing slide for cytostaining and microscopic examination
  • Thermo Scientific™ Nunclon™ Delta certified
  • Coverglass (171862, 18 x 50mm) is available for sample preservation

Flaskette (shown with white cap in phote):

  • Glass slide is sealed with a silicone gasket to a 20 x 50mm upper flask structure
  • Can be sealed to exclude air, useful when embedding cells in resin for electron microscopy
Warranty: 90 days
WARNING: Cancer – www.P65Warnings.ca.gov
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Wells1
ColorClear
Culture Area9.0 cm2
DescriptionSlideFlask
Surface TreatmentCell Culture
MaterialPolystyrene
Volume (Metric) Working2.5 to 5.0 mL
IncludesWith black solid cap, non-vented
No. per Case50
No. per Pack5
SterilitySterile
Unit SizeCase of 50