meso-Tetraphenylporphine, 97%, Thermo Scientific Chemicals
meso-Tetraphenylporphine, 97%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

meso-Tetraphenylporphine, 97%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
5 g
25 g
Packaging:
Glass bottle
This chemical may require us to obtain additional information for our regulatory and chemical compliance records. If required, we will contact you for this information once your order is placed.
Catalog number 171210050
Price (USD)/ Each
159.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
188.00 
Save 28.35 (15%)
-
Add to cart
Quantity:
5 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
159.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
188.00 
Save 28.35 (15%)
Add to cart
meso-Tetraphenylporphine, 97%, Thermo Scientific Chemicals
Catalog number171210050
Price (USD)/ Each
159.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
188.00 
Save 28.35 (15%)
-
Add to cart
Chemical Identifiers
CAS917-23-7
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)Blue to purple
Appearance (Form)Crystalline powder or crystals
Infrared spectrumConforms
HPLC>=96.0 %
Impurity=<3 % Chlorin
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only