Trifluoromethanesulfonyl chloride, 99%, Thermo Scientific Chemicals
Trifluoromethanesulfonyl chloride, 99%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Trifluoromethanesulfonyl chloride, 99%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
25 g
5 g
100 g
Packaging:
Glass bottle
Catalog number 173050250
Price (USD)/ Each
219.65
Online exclusive
244.00 
Save 24.35 (10%)
-
Add to cart
Quantity:
25 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
219.65
Online exclusive
244.00 
Save 24.35 (10%)
Add to cart
Trifluoromethanesulfonyl chloride, 99%, Thermo Scientific Chemicals
Catalog number173050250
Price (USD)/ Each
219.65
Online exclusive
244.00 
Save 24.35 (10%)
-
Add to cart
Chemical Identifiers
CAS421-83-0
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)Clear colorless to slightly colored
Appearance (Form)Liquid
GC>=98.5 %
Infrared spectrumConforms
Refractive index1.3330 to 1.3350 (20°C, 589 nm)
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only