Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Nunclon Sphera 96U-well plate, bulk pack, case of 50 |
Material | Polystyrene |
Volume (Metric) Well | 300 μL |
Type | Microplate |
Quantity | 50 |
No. per Pack | 5 |
No. per Case | 50 |
Color | Clear |
Surface Treatment | Nunclon Sphera-Treated |
Sterility | Sterile |
No. of Wells | 96 |
Certifications/Compliance | Animal origin-free; nonpyrogenic, endotoxin <0.5 EU/mL; USP biological reactivity class VI; SAL 10-6; ANSI/SBS 1-2004 |
Array | 8 x 12 |
Product Line | Nunc™ |
Packaging | 2/Pk., 50/Cs. |
Well Shape | U |
Unit Size | Case of 50 |
Description | Nunclon Sphera 96U-well plate, case of 8 |
Material | Polystyrene |
Volume (Metric) Well | 300 μL |
Type | Microplate |
Quantity | 8/Cs. |
No. per Pack | 1 |
No. per Case | 8 |
Color | Clear |
Surface Treatment | Nunclon Sphera-Treated |
Sterility | Sterile |
No. of Wells | 96 |
Certifications/Compliance | Animal origin-free; nonpyrogenic, endotoxin <0.5 EU/mL; USP biological reactivity class VI; SAL 10-6; ANSI/SBS 1-2004 |
Array | 8 x 12 |
Product Line | Nunc™ |
Packaging | 1/Pack, 8/Case |
Well Shape | U |
Unit Size | Case of 8 |
Catalog Number | Specifications | Unit Size | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
174929 | Case of 50 | 1,034.65 Online price 1,088.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
174925 | Case of 8 | 194.65 Online price 205.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|