Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Certifications/Compliance | Animal origin-free; nonpyrogenic, endotoxin <0.5 EU/mL; USP biological reactivity class VI; SAL 10-6 |
Description | T75 Nunclon Sphera EasYFlask, case of 24 |
No. per Case | 24 |
No. per Pack | 4 |
Surface Coating | Nunclon Sphera |
Sterility | Sterile |
Closure Type | Filter |
Culture Area | 75 cm2 |
Unit Size | Case of 24 |
Certifications/Compliance | Animal origin-free; nonpyrogenic, endotoxin <0.5 EU/mL; USP biological reactivity class VI; SAL 10-6 |
Description | T25 Nunclon Sphera EasYFlask, case of 18 |
No. per Case | 18 |
No. per Pack | 6 |
Surface Coating | Nunclon Sphera |
Sterility | Sterile |
Bottom Shape | Flat |
Closure Type | Filter |
Culture Area | 25 cm2 |
Unit Size | Case of 18 |
Catalog Number | Specifications | Unit Size | Description | Culture Area | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
174952 | Case of 24 | T75 Nunclon Sphera EasYFlask, case of 24 | 75 cm2 | 727.65 Online price 802.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
174951 | Case of 18 | T25 Nunclon Sphera EasYFlask, case of 18 | 25 cm2 | 366.65 Online price 405.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|