Methoxyacetone, 96%, Thermo Scientific Chemicals
Methoxyacetone, 96%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Methoxyacetone, 96%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
10 g
50 g
Packaging:
Glass bottle
Catalog number 175730100
Price (USD)/ Each
-
Quantity:
10 g
Packaging:
Glass bottle
Request bulk or custom format
Chemical Identifiers
CAS5878-19-3
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)Clear colorless to yellow
Infrared spectrumConforms
Refractive index1.3970 to 1.4000 (20°C, 589 nm)
Appearance (Form)Liquid
GC>=95 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only