Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Increase cell expansion and product yield while eliminating the need to purchase additional production equipment or increase labor with Thermo Scientific™ Nunc™ PETG Roller Bottles. Virtually unbreakable PETG provides added assurance that valuable contents are safe during laboratory and industrial-scale applications including vaccines, cell culture expansion and production of other biologics.
Bottle Surface | Pleated |
Color | Clear |
Description | 1760-20 |
Material | PETG |
No. per Case | 20 |
No. per Pack | 20 |
Packaging | 20/case |
Cell Growth Area | 1700 cm2 |
Closure Included | Yes |
Graduated | Yes |
Shape | Round |
Product Type | Roller Bottle |
Closure Type | Quick-Action Ergonomic |
Unit Size | Case of 20 |
Bottle Surface | Smooth |
Color | Clear |
Description | 1060-05 |
Material | PETG |
No. per Case | 20 |
No. per Pack | 5 |
Packaging | 5/sleeve, 20/case |
Cell Growth Area | 1050 cm2 |
Closure Included | Yes |
Graduated | Yes |
Shape | Round |
Product Type | Roller Bottle |
Closure Type | Quick-Action Ergonomic |
Unit Size | Case of 20 |
Bottle Surface | Smooth |
Color | Clear |
Description | 1060-20 |
Material | PETG |
No. per Case | 20 |
No. per Pack | 20 |
Packaging | 20/case |
Cell Growth Area | 1050 cm2 |
Closure Included | Yes |
Graduated | Yes |
Shape | Round |
Product Type | Roller Bottle |
Closure Type | Quick-Action Ergonomic |
Unit Size | Case of 20 |
Bottle Surface | Smooth |
Color | Clear |
Description | 1060-85 |
Material | PETG |
No. per Case | 20 |
No. per Pack | 5 |
Packaging | 5/sleeve, 20/case |
Cell Growth Area | 1050 cm2 |
Closure Included | Yes |
Graduated | Yes |
Shape | Round |
Product Type | Roller Bottle |
Closure Type | Quick-Action Ergonomic |
Unit Size | Case of 20 |
Bottle Surface | Smooth |
Color | Clear |
Description | 1860-22 |
Material | PETG |
No. per Case | 22 |
No. per Pack | 22 |
Packaging | 22/case |
Cell Growth Area | 1800 cm2 |
Closure Included | Yes |
Graduated | Yes |
Shape | Round |
Product Type | Roller Bottle |
Closure Type | Quick-Action Ergonomic |
Unit Size | Case of 22 |
Bottle Surface | Pleated |
Color | Clear |
Description | 2160-20 |
Material | PETG |
No. per Case | 20 |
No. per Pack | 20 |
Packaging | 20/case |
Cell Growth Area | 2100 cm2 |
Closure Included | Yes |
Graduated | Yes |
Shape | Round |
Product Type | Roller Bottle |
Closure Type | Quick-Action Ergonomic |
Unit Size | Case of 20 |
Bottle Surface | Pleated |
Color | Clear |
Description | 2160-05 |
Material | PETG |
No. per Case | 20 |
No. per Pack | 5 |
Packaging | 5/sleeve, 20/case |
Cell Growth Area | 2100 cm2 |
Closure Included | Yes |
Graduated | Yes |
Shape | Round |
Product Type | Roller Bottle |
Closure Type | Quick-Action Ergonomic |
Unit Size | Case of 20 |
Bottle Surface | Pleated |
Color | Clear |
Description | 4260-22 |
Material | PETG |
No. per Case | 22 |
No. per Pack | 22 |
Packaging | 22/case |
Cell Growth Area | 4200 cm2 |
Closure Included | Yes |
Graduated | Yes |
Shape | Round |
Product Type | Roller Bottle |
Closure Type | Quick-Action Ergonomic |
Unit Size | Case of 22 |
Catalog Number | Specifications | Unit Size | Cell Growth Area | Bottle Surface | Packaging | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
1760-20 | Case of 20 | 1700 cm2 | Pleated | 20/case | 518.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1060-05 | Case of 20 | 1050 cm2 | Smooth | 5/sleeve, 20/case | 308.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1060-20 | Case of 20 | 1050 cm2 | Smooth | 20/case | 297.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1060-85 | Case of 20 | 1050 cm2 | Smooth | 5/sleeve, 20/case | 367.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1860-22 | Case of 22 | 1800 cm2 | Smooth | 22/case | 764.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2160-20 | Case of 20 | 2100 cm2 | Pleated | 20/case | 648.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2160-05 | Case of 20 | 2100 cm2 | Pleated | 5/sleeve, 20/case | 674.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4260-22 | Case of 22 | 4200 cm2 | Pleated | 22/case | 1,440.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|