Ethylene glycol diacetate, 99%, Thermo Scientific Chemicals
Ethylene glycol diacetate, 99%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Ethylene glycol diacetate, 99%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
500 mL
2.5 L
10 L
Packaging:
View all
Glass bottle
Catalog number 176225000
Price (USD)/ Each
34.65
Online exclusive
38.40 
Save 3.75 (10%)
-
Add to cart
Quantity:
500 mL
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
34.65
Online exclusive
38.40 
Save 3.75 (10%)
Add to cart
Ethylene glycol diacetate, 99%, Thermo Scientific Chemicals
Catalog number176225000
Price (USD)/ Each
34.65
Online exclusive
38.40 
Save 3.75 (10%)
-
Add to cart
Chemical Identifiers
CAS111-55-7
SpecificationsSpecification SheetSpecification Sheet
Acidity (CH3COOH)=<0.1 %
Appearance (Form)Clear liquid
Color scale=<10 APHA
Infrared spectrumConforms
GC>=98.5 %
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only