Cottonseed oil, pure, Thermo Scientific Chemicals
Cottonseed oil, pure, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Cottonseed oil, pure, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
500 mL
2.5 L
Catalog number 177115000
Price (USD)/ Each
35.65
Online exclusive
39.60 
Save 3.95 (10%)
-
Add to cart
Quantity:
500 mL
Request bulk or custom format
Price (USD)/ Each
35.65
Online exclusive
39.60 
Save 3.95 (10%)
Add to cart
Cottonseed oil, pure, Thermo Scientific Chemicals
Catalog number177115000
Price (USD)/ Each
35.65
Online exclusive
39.60 
Save 3.95 (10%)
-
Add to cart
Chemical Identifiers
CAS8001-29-4
SpecificationsSpecification SheetSpecification Sheet
Additional infooleic: 16 to 24%
Unsaponifiable matter=<1.5 %
Refractive index1.4720 to 1.4730 (20°C, 589 nm)
Appearance (Color)Yellow
Appearance (Form)Oily liquid
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only