Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Achieve maximum adhesion for a broad range of cell types with Thermo Scientific™ Nunc™ Cell Culture Treated Flasks with Filter Caps. These flasks receive the proprietary Nunclon™ Delta surface treatment to ensure consistent cell growth. The filter caps allow constant airflow and minimize chances of contamination.
Barcode | Yes |
Description | Nunc Flask 175cm2, Filter Cap, Straight Neck, Barcoded |
Material | Polystyrene |
Neck Style | Straight |
No. per Case | 32 |
No. per Pack | 4 |
Sterility | Sterile |
Closure Type | Filter |
Culture Area | 175 cm2 |
Surface Treatment | Cell Culture-Treated |
Unit Size | Case of 32 |
Barcode | Large Code 128 |
Neck Style | Straight |
No. per Case | 32 |
No. per Pack | 1 |
Sterility | Sterile |
Closure Type | Filter |
Culture Area | 175 cm2 |
Surface Treatment | Nunclon Delta |
Volume (Metric) Working | 68 mL |
Unit Size | Case of 32 |
Barcode | No |
Description | Nunc Cell Culture Treated Flask 175cm2, Filter Cap, Straight Neck |
Material | Polystyrene |
Neck Style | Straight |
No. per Case | 32 |
No. per Pack | 4 |
Sterility | Sterile |
Closure Type | Filter |
Culture Area | 175 cm2 |
Surface Treatment | Nunclon Delta |
Unit Size | Case of 32 |
Barcode | No |
Neck Style | Straight |
No. per Case | 32 |
No. per Pack | 1 |
Sterility | Sterile |
Bottom Shape | Flat |
Closure Type | Filter |
Culture Area | 175 cm2 |
Surface Treatment | Nunclon Delta |
Volume (Metric) Working | 68 mL |
Unit Size | Case of 32 |
Barcode | No |
Neck Style | Straight |
No. per Case | 50 |
No. per Pack | 5 |
Sterility | Sterile |
Bottom Shape | Flat |
Closure Type | Filter |
Culture Area | 80 cm2 |
Surface Treatment | Cell Culture-Treated |
Volume (Metric) Working | 30 mL |
Unit Size | Case of 50 |
Catalog Number | Specifications | Unit Size | Culture Area | Neck Style | Barcode | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
178985 | Case of 32 | 175 cm2 | Straight | Yes | 294.65 Online price 392.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
178983 | Case of 32 | 175 cm2 | Straight | Large Code 128 | 330.65 Online price 441.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
178885 | Case of 32 | 175 cm2 | Straight | No | 263.65 Online price 351.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
178883 | Case of 32 | 175 cm2 | Straight | No | 253.65 Online price 338.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
178905 | Case of 50 | 80 cm2 | Straight | No | 211.65 Online price 282.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|