Thermo Scientific™

Proteinase K Powder (≥30 U/mg)

Catalog number: 17916
Have Questions?
Thermo Scientific™

Proteinase K Powder (≥30 U/mg)

Catalog number: 17916
Have Questions?
Catalog Number
17916
Unit Size
100 mg
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
17916100 mg
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
Thermo Scientific Pierce Proteinase K is a protease that cleaves at the carboxyl side of aliphatic, aromatic or hydrophobic residues and is commonly used to digest and inactivate DNase and RNase in nucleic acid purification.

Proteinase K is a subtilisin-like endolytic protease that is isolated from the saprophytic fungus Tritirachium album. It has a high activity that is stable across a wide range of pH and temperature conditions and is suited to short digestion times. The activity of proteinase K is increased at elevated temperatures up to 65°C. Calcium is not essential to the function of proteinase K. Therefore, EDTA and other chelating agents do not interfere with the activity and may be used alongside proteinase K to inactivate calcium-dependent nucleases in DNA and RNA preparation.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Form
Powder
Quantity
100 mg
Product Type
Proteinase K

Contents & Storage

Store in original container protected from direct sunlight in a dry, cool and well-ventilated area, but do not store above -20°C.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text