Thermo Scientific™

Nunc™ Cell Factory™ System Accessories

Catalog number: 179553
Have Questions?
Thermo Scientific™

Nunc™ Cell Factory™ System Accessories

Catalog number: 179553
Have Questions?

Further the development of applications that require a more closed cell culture system using Thermo Scientific™ Nunc™ Cell Factory™ Accessories. Reduce the need for open interventions and support the use of aseptic methods for fluid handing relating to filling, inoculation, feeding and harvesting of the Cell Factory system.

 
Catalog Number
179553
Unit Size
Case of 10
Description
Airvent Filter
For Use With (Equipment)
Cell Factory Systems (all models)
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionAirvent Filter
For Use With (Equipment)Cell Factory Systems (all models)
No. per Case10
No. per Pack1
Product TypeSystem Accessories
SterilitySterile
Bottom ShapeFlat
Pore Size (Metric)1µm
Unit SizeCase of 10
Catalog Number
Unit Size
Case of 10
Description
PC connector; Long
For Use With (Equipment)
Cell Factory Systems (all models)
Price (USD)
Availability
-
Full specifications
Quantity
-
DescriptionPC connector; Long
MaterialPolycarbonate
For Use With (Equipment)Cell Factory Systems (all models)
No. per Case10
No. per Pack10
Product TypeSystem Accessories
SterilityNon-sterile
Unit SizeCase of 10
Catalog Number
Unit Size
Case of 6
Description
Cell Factory Funnel
For Use With (Equipment)
Cell Factory Systems (all models)
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionCell Factory Funnel
For Use With (Equipment)Cell Factory Systems (all models)
Product TypeAccessory
Unit SizeCase of 6
Catalog Number
Unit Size
Each
Description
Filter adaptor cap
For Use With (Equipment)
Cell Factory Systems (all models)
Price (USD)
Availability
-
Full specifications
Quantity
-
DescriptionFilter adaptor cap
For Use With (Equipment)Cell Factory Systems (all models)
Product TypeSystem Accessories
Closure TypeVented
Unit SizeEach
Catalog Number
Unit Size
Case of 10
Description
Easy Fill Replacement Vent Cap
For Use With (Equipment)
EasyFill Cell Factory Systems
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionEasy Fill Replacement Vent Cap
MaterialHDPE
For Use With (Equipment)EasyFill Cell Factory Systems
No. per Case10
No. per Pack10
Product TypeSystem Accessories
Green FeaturesFewer resources used and less waste, Sustainable packaging
Bottom ShapeFlat
Unit SizeCase of 10
Catalog Number
Unit Size
Case of 20
Description
Filter Adaptor Cap, Sterile
For Use With (Equipment)
Cell Factory Systems (all models)
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionFilter Adaptor Cap, Sterile
MaterialHDPE
For Use With (Equipment)Cell Factory Systems (all models)
No. per Case20
No. per Pack1
Product TypeSystem Accessories
SterilitySterile
Closure TypeFilter Adapter
Unit SizeCase of 20
Catalog Number
Unit Size
Case of 40
Description
Blue Cover Cap
For Use With (Equipment)
Cell Factory Systems (all models)
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionBlue Cover Cap
MaterialHDPE
For Use With (Equipment)Cell Factory Systems (all models)
No. per Case40
No. per Pack2
Product TypeSystem Accessories
SterilitySterile
Closure TypeCover Cap
Unit SizeCase of 40
Catalog Number
Unit Size
Each
Description
Filter Assembly, 200cm2
For Use With (Equipment)
EasyFill Cell Factory Systems
Price (USD)
Availability
-
Full specifications
Quantity
-
DescriptionFilter Assembly, 200cm2
MaterialHDPE Closure
For Use With (Equipment)EasyFill Cell Factory Systems
No. per Case2
No. per Pack1
Product TypeSystem Accessories
SterilitySterile
Culture Area200 cm2
Pore Size (Metric)0.22μm
Unit SizeEach
Catalog Number
Unit Size
Case of 2
Description
Filter Assembly, 37mm
For Use With (Equipment)
EasyFill Cell Factory Systems
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionFilter Assembly, 37mm
MaterialHDPE
For Use With (Equipment)EasyFill Cell Factory Systems
No. per Case2
No. per Pack1
Product TypeSystem Accessories
SterilitySterile
Pore Size (Metric)1µm
Unit SizeCase of 2
Catalog Number
Unit Size
Case of 100
Description
EasyFill Vent /Close Caps
For Use With (Equipment)
Cell Factory Systems (all models)
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionEasyFill Vent /Close Caps
MaterialHDPE
For Use With (Equipment)Cell Factory Systems (all models)
No. per Case100
No. per Pack1
Product TypeSystem Accessories
SterilitySterile
Closure TypeVented
Unit SizeCase of 100
Showing 10 of 13Show more
Catalog NumberSpecificationsUnit SizeDescriptionFor Use With (Equipment)Price (USD)AvailabilityQuantity
179553Full specifications
Case of 10Airvent FilterCell Factory Systems (all models)
-
DescriptionAirvent Filter
For Use With (Equipment)Cell Factory Systems (all models)
No. per Case10
No. per Pack1
Product TypeSystem Accessories
SterilitySterile
Bottom ShapeFlat
Pore Size (Metric)1µm
Unit SizeCase of 10
140099TSFull specifications
Case of 10PC connector; LongCell Factory Systems (all models)Request A Quote--
DescriptionPC connector; Long
MaterialPolycarbonate
For Use With (Equipment)Cell Factory Systems (all models)
No. per Case10
No. per Pack10
Product TypeSystem Accessories
SterilityNon-sterile
Unit SizeCase of 10
140050Full specifications
Case of 6Cell Factory FunnelCell Factory Systems (all models)
-
DescriptionCell Factory Funnel
For Use With (Equipment)Cell Factory Systems (all models)
Product TypeAccessory
Unit SizeCase of 6
167530Full specifications
EachFilter adaptor capCell Factory Systems (all models)Request A Quote--
DescriptionFilter adaptor cap
For Use With (Equipment)Cell Factory Systems (all models)
Product TypeSystem Accessories
Closure TypeVented
Unit SizeEach
146008Full specifications
Case of 10Easy Fill Replacement Vent CapEasyFill Cell Factory Systems
-
DescriptionEasy Fill Replacement Vent Cap
MaterialHDPE
For Use With (Equipment)EasyFill Cell Factory Systems
No. per Case10
No. per Pack10
Product TypeSystem Accessories
Green FeaturesFewer resources used and less waste, Sustainable packaging
Bottom ShapeFlat
Unit SizeCase of 10
167525Full specifications
Case of 20Filter Adaptor Cap, SterileCell Factory Systems (all models)
-
DescriptionFilter Adaptor Cap, Sterile
MaterialHDPE
For Use With (Equipment)Cell Factory Systems (all models)
No. per Case20
No. per Pack1
Product TypeSystem Accessories
SterilitySterile
Closure TypeFilter Adapter
Unit SizeCase of 20
170615Full specifications
Case of 40Blue Cover CapCell Factory Systems (all models)
-
DescriptionBlue Cover Cap
MaterialHDPE
For Use With (Equipment)Cell Factory Systems (all models)
No. per Case40
No. per Pack2
Product TypeSystem Accessories
SterilitySterile
Closure TypeCover Cap
Unit SizeCase of 40
140080Full specifications
EachFilter Assembly, 200cm2EasyFill Cell Factory SystemsRequest A Quote--
DescriptionFilter Assembly, 200cm2
MaterialHDPE Closure
For Use With (Equipment)EasyFill Cell Factory Systems
No. per Case2
No. per Pack1
Product TypeSystem Accessories
SterilitySterile
Culture Area200 cm2
Pore Size (Metric)0.22μm
Unit SizeEach
140067Full specifications
Case of 2Filter Assembly, 37mmEasyFill Cell Factory Systems
-
DescriptionFilter Assembly, 37mm
MaterialHDPE
For Use With (Equipment)EasyFill Cell Factory Systems
No. per Case2
No. per Pack1
Product TypeSystem Accessories
SterilitySterile
Pore Size (Metric)1µm
Unit SizeCase of 2
147074Full specifications
Case of 100EasyFill Vent /Close CapsCell Factory Systems (all models)
-
DescriptionEasyFill Vent /Close Caps
MaterialHDPE
For Use With (Equipment)Cell Factory Systems (all models)
No. per Case100
No. per Pack1
Product TypeSystem Accessories
SterilitySterile
Closure TypeVented
Unit SizeCase of 100
Showing 10 of 13Show more
Connections made easy
  • Plug a media bag or tubing set into any cell factory
Save time and reduce costs
  • Cleaning processes and sterility validations are minimized
  • Most accessories are gamma irradiated and individually wrapped (Note: Connector Cat. Nos- 140099 and 173250 are not available gamma irradiated)
Prevent buildup of back pressure during filling application
  • Venting options provide additional air venting when filling and harvesting by gravity or with a peristaltic pump
Warranty: 90 days
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text