Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Length (English) Blade | 0.2952 in. |
Length (Metric) Blade | 7.5 mm |
Width (English) Blade | 0.6889 in. |
Width (Metric) Blade | 17.5 mm |
For Use With (Equipment) | 25 to 80 cm&Sup2; Flask |
Length (English) Handle | 9 in. |
Length (Metric) Handle | 23 cm |
No. per Pack | 1/Pk. |
No. per Case | 250/Cs. |
Product Type | Cell Scraper |
Sterility | Sterile |
Material | Polystyrene (Handle) |
Unit Size | Pack of 50 |
Length (English) Blade | 0.2952 in. |
Length (Metric) Blade | 7.5 mm |
Width (English) Blade | 0.6889 in. |
Width (Metric) Blade | 17.5 mm |
For Use With (Equipment) | 25 to 80 cm&Sup2; Flask |
Length (English) Handle | 9 in. |
Length (Metric) Handle | 23 cm |
No. per Pack | 1/Pk. |
No. per Case | 250/Cs. |
Product Type | Cell Scraper |
Sterility | Sterile |
Material | Polystyrene (Handle) |
Unit Size | Case of 250 |
Length (English) Blade | 0.6299 in. |
Length (Metric) Blade | 17.5 mm |
Width (English) Blade | 0.6889 in. |
Width (Metric) Blade | 17.5 mm |
For Use With (Equipment) | 75 to 175 cm&Sup2; Flask |
Length (English) Handle | 12.5 in. |
Length (Metric) Handle | 32 cm |
No. per Pack | 1/Pk. |
No. per Case | 250/Cs. |
Product Type | Cell Scraper |
Sterility | Sterile |
Material | Polystyrene (Handle) |
Unit Size | Case of 250 |
Length (English) Blade | 0.6299 in. |
Length (Metric) Blade | 17.5 mm |
Width (English) Blade | 0.6889 in. |
Width (Metric) Blade | 17.5 mm |
For Use With (Equipment) | 75 to 175 cm&Sup2; Flask |
Length (English) Handle | 12.5 in. |
Length (Metric) Handle | 32 cm |
No. per Pack | 1/Pk. |
No. per Case | 250/Cs. |
Product Type | Cell Scraper |
Sterility | Sterile |
Material | Polystyrene (Handle) |
Unit Size | Pack of 50 |
Catalog Number | Specifications | Unit Size | Length (Metric) Handle | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
179693PK | Pack of 50 | 23 cm | 248.65 Online price 262.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
179693 | Case of 250 | 23 cm | 1,008.65 Online price 1,062.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
179707 | Case of 250 | 32 cm | 1,136.65 Online price 1,196.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
179707PK | Pack of 50 | 32 cm | 275.65 Online price 289.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information: