Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | 10µm Pre-filter for Economy Filter Holder |
Feedwater Source | Pretreated |
Flow Rate | Up to 2 L/min. |
Pore Size | 10 μm |
For Use With (Equipment) | 1/2 Size B-Pure Filter Holders |
Type | Prefilter |
Length (English) | 10 in. |
Length (Metric) | 25.4 cm |
Diameter (English) | 2.5 in. |
Diameter (Metric) | 6.5 cm |
Unit Size | Each |
Description | 15µm Pre-filter for Economy Filter Holder |
Feedwater Source | Pretreated |
Flow Rate | Up to 2 L/min. |
Pore Size | 15 μm |
For Use With (Equipment) | 1/2 Size B-Pure Filter Holders |
Type | Prefilter |
Length (English) | 10 in. |
Length (Metric) | 25.4 cm |
Diameter (English) | 2.5 in. |
Diameter (Metric) | 6.5 cm |
Unit Size | Each |
Description | 5µm Pre-filter for 1/2 Size B-Pure Filter Holder |
Feedwater Source | Pretreated |
Flow Rate | Up to 2 L/min. |
Pore Size | 5 μm |
For Use With (Equipment) | 1/2 Size B-Pure Filter Holders |
Type | Prefilter |
Length (English) | 10 in. |
Length (Metric) | 25.4 cm |
Diameter (English) | 2.5 in. |
Diameter (Metric) | 6.5 cm |
Unit Size | Each |
Description | 10µm Pre-filter for 1/2 Size B-Pure Filter Holder |
Feedwater Source | Pretreated |
Flow Rate | Up to 2 L/min. |
Pore Size | 10 μm |
For Use With (Equipment) | 1/2 Size B-Pure Filter Holders |
Type | Prefilter |
Length (English) | 10 in. |
Length (Metric) | 25.4 cm |
Diameter (English) | 2.5 in. |
Diameter (Metric) | 6.5 cm |
Unit Size | Each |
Description | 15µm Pre-filter for 1/2 Size B-Pure Filter Holder |
Feedwater Source | Pretreated |
Flow Rate | Up to 2 L/min. |
Pore Size | 15 μm |
For Use With (Equipment) | 1/2 Size B-Pure Filter Holders |
Type | Prefilter |
Length (English) | 10 in. |
Length (Metric) | 25.4 cm |
Diameter (English) | 2.5 in. |
Diameter (Metric) | 6.5 cm |
Unit Size | Each |
Description | 1µm Pre-filter for 1/2 Size B-Pure Filter Holder |
Feedwater Source | Pretreated |
Flow Rate | Up to 2 L/min. |
Pore Size | 1 μm |
For Use With (Equipment) | 1/2 Size B-Pure Filter Holders |
Type | Prefilter |
Length (English) | 10 in. |
Length (Metric) | 25.4 cm |
Diameter (English) | 2.5 in. |
Diameter (Metric) | 6.5 cm |
Unit Size | Each |
Description | 0.45µm Final Filter for 1/2 Size B-Pure Filter Holder |
Feedwater Source | Pretreated |
Flow Rate | Up to 2 L/min. |
Pore Size | 0.45 μm |
For Use With (Equipment) | 1/2 Size B-Pure Filter Holders |
Type | Final Filter |
Length (English) | 10 in. |
Length (Metric) | 25.4 cm |
Diameter (English) | 2.5 in. |
Diameter (Metric) | 6.5 cm |
Unit Size | Each |
Description | 0.2µm Final Filter for 1/2 Size B-Pure Filter Holder |
Feedwater Source | Pretreated |
Flow Rate | Up to 2 L/min. |
Pore Size | 0.2 μm |
For Use With (Equipment) | 1/2 Size B-Pure Filter Holders |
Type | Final Filter |
Length (English) | 10 in. |
Length (Metric) | 25.4 cm |
Diameter (English) | 2.5 in. |
Diameter (Metric) | 6.5 cm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
18011 | Each | 10µm Pre-filter for Economy Filter Holder | 65.52 Online price 72.80 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
18018 | Each | 15µm Pre-filter for Economy Filter Holder | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
FL583X1 | Each | 5µm Pre-filter for 1/2 Size B-Pure Filter Holder | 96.30 Online price 107.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
FL583X2 | Each | 10µm Pre-filter for 1/2 Size B-Pure Filter Holder | 96.30 Online price 107.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
FL583X3 | Each | 15µm Pre-filter for 1/2 Size B-Pure Filter Holder | 96.30 Online price 107.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
FL583X4 | Each | 1µm Pre-filter for 1/2 Size B-Pure Filter Holder | 96.30 Online price 107.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
FL583X5 | Each | 0.45µm Final Filter for 1/2 Size B-Pure Filter Holder | 413.10 Online price 459.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
FL583X6 | Each | 0.2µm Final Filter for 1/2 Size B-Pure Filter Holder | 430.20 Online price 478.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|