Specifications
Accuracy0.1ppb ±2%, whichever is greater
CalibrationAutomatic in water saturated air
Calibration Range0-10ppm oxygen in water saturated air
Description1816 Trace DO Monitor Without Sensor
Electrical Requirements115/230VAC 50/60Hz
Frequency50/60 Hz
Measurement Ranges0.1 to 300ppb (dissolved oxygen)
Outputs4 to 20mA or 0 to 20mA, 0 to 5V or 1 to 5VDC, Bi-directional RS232
Regulatory DetailsNEMA 4X/IP65
Relay Details2
Response Time1 min.
Sample Flow Rate50 to 200
Sample Pressure<4 bar (60psi)
Voltage115/230 VAC
Wattage50w
Weight (English)10.8 lb.
Weight (Metric)4.9 kg
Width (English)10.24 in.
Width (Metric)26 cm
Temperature (Metric) Operating2°C to 45°C
TypeDO Monitor without Sensor
Unit SizeEach