Autolyzed Yeast Extract (15% solution)
Autolyzed Yeast Extract (15% solution)
Gibco™

Autolyzed Yeast Extract (15% solution)

Gibco™ Autolyzed Yeast Extract, 15% Solution is a cell culture supplement formulated as 150 g Yeast Extract Powder (YEP) perRead more
Have Questions?
Catalog NumberQuantity
18180059100 mL
Catalog number 18180059
Price (USD)
53.25
Each
-
Add to cart
Quantity:
100 mL
Recurring order eligible. Learn more »
Price (USD)
53.25
Each
Add to cart
Ask our AI about this Product
Gibco™ Autolyzed Yeast Extract, 15% Solution is a cell culture supplement formulated as 150 g Yeast Extract Powder (YEP) per liter of distilled water. YEP is a concentrated extract of soluble amino acids, carbohydrates, vitamins and minerals produced from ultra-filtered Baker's yeast.

Product Use
For Research Use Only. Not for use in diagnostic procedures.

cGMP Manufacturing and Quality System
Gibco™ Autolyzed Yeast Extract 15% Solution is manufactured at a cGMP compliant facility, located in Grand Island, New York. The facility is registered with the FDA as a medical device manufacturer and is certified to ISO 13485 standards.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Cell TypeMammalian Cells
Quantity100 mL
Shelf Life18 Months
Shipping ConditionRoom Temperature
FormLiquid
Product TypeYeast
SterilitySterile-filtered
Unit SizeEach
Contents & Storage
Storage conditions: 2 – 8°C. Protect from light.
Shipping conditions: Ambient
Shelf life: 18 months from date of manufacture
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Customers who viewed this item also viewed



Documents & Downloads

Certificates

Lot #Certificate TypeDateCatalog Number(s)
3011009Certificate of AnalysisJun 05, 202518180059
3048810Certificate of AnalysisJun 01, 202518180059
2507927Certificate of AnalysisJan 29, 202518180059
2507929Certificate of AnalysisJan 29, 202518180059
2507925Certificate of AnalysisJan 29, 202518180059
5 results displayed, search above for a specific certificate

Safety Data Sheets

Other products to consider



Share catalog number, name or link

1x1 image pixel for data collection