dATP (10 mM)
This product is being discontinued effective 30 September 2025. Please consider dATP Solution (100 mM) as an alternate for your laboratory needs.
Inquire about OEM or Commercial Supply version of this product here.
dATP (10 mM)
Invitrogen™

dATP (10 mM)

Invitrogen dATP is prepared to a final concentration of 10 mM in 0.9 mM Tris-HCl at pH 7.5. 10 mMRead more
Promo ImagePromotion
Promo code:P5906365
Don't miss out: buy 3, only pay for 2
Promo ImagePromotion
Promo code:RPUZZ25
Stock up on essentials to piece your discovery together
Have Questions?
Catalog NumberQuantity
18252015Promo Image250 μL
Catalog number 18252015
Price (USD)
159.00
Each
In stock
Add to cart
Quantity:
250 μL
Request bulk or custom format
Price (USD)
159.00
Each
Add to cart

Invitrogen dATP is prepared to a final concentration of 10 mM in 0.9 mM Tris-HCl at pH 7.5. 10 mM dATP is suitable for use in a wide variety of molecular biology applications including: polymerase chain reaction (PCR), sequencing, fill-in reactions, nick translation, cDNA synthesis, and TdT-tailing reactions.

Invitrogen dNTP nucleotides are manufactured in Class D clean rooms under ISO 9001 standards and supplied in a convenient, ready-to-use format

Features include:
• Chemically synthesized
• >99% purity confirmed by HPLC
• Stable for 2 years at –20°C
• Free from qPCR, PCR, reverse transcription inhibitors
• Free of DNases and RNases
• Free of human and E. coli DNA

Applications
• qPCR, RT-qPCR
• PCR, RT-PCR, cDNA synthesis
• High-fidelity and long-range PCR
• Isothermal amplification
• DNA labeling
• Cloning
• Sanger and next-generation sequencing (NGS)

Related products
10 mM dCTP
10 mM dGTP
10 mM dTTP

Thermo Fisher Scientific offers a wide variety of dNTPs in different concentrations, volumes, and formats.

For Research Use Only. Not for use in diagnostic procedures.
Specifications
Concentration10 mM
Quantity250 μL
Shipping ConditionApproved for shipment on Wet or Dry Ice
For Use With (Application)Standard PCR, Real Time PCR (qPCR), Isothermal Amplification
FormLiquid
Label or DyeUnlabeled
Unit SizeEach
Contents & Storage
10 mM dATP in Tris-HCl (250 μL)

Store at –20°C.

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link

1x1 image pixel for data collection