Informational:Inquire about OEM or Commercial Supply version of this product here.
Invitrogen™

dNTP Mix (10 mM ea)

Catalog number: 18427013
Have Questions?
Invitrogen™

dNTP Mix (10 mM ea)

Catalog number: 18427013
Have Questions?
Catalog Number
18427013
Unit Size
100 µL
Price (USD)
Availability
-
Quantity
Catalog Number
Unit Size
5 x 1 mL
Price (USD)
Availability
-
Quantity
Catalog Number
Unit Size
1 mL
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
18427013100 µL
-
184270895 x 1 mL
-
184270881 mL
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations

Invitrogen 10 mM dNTP Mix includes four nucleotides (dATP, dCTP, dGTP, dTTP) in 0.6 mM Tris-HCl. Each nucleotide is at a concentration of 10 mM and this mix is suitable for use in a wide variety of molecular processes including: polymerase chain reaction (PCR), sequencing, fill-in reactions, nick translation, cDNA synthesis, and TdT-tailing reactions.

Features include:
• Chemically synthesized
• >99% purity confirmed by HPLC
• Stable for 2 years at –20°C
• Free from qPCR, PCR, reverse transcription inhibitors
• Free of DNases and RNases
• Free of human and E. coli DNA

Applications
• qPCR, RT-qPCR
• PCR, RT-PCR, cDNA synthesis
• High-fidelity and long-range PCR
• Isothermal amplification
• DNA labeling
• Cloning
• Sanger and next-generation sequencing (NGS)

Thermo Fisher Scientific offers a wide variety of dNTPs in different concentrations, volumes, and formats.

For Research Use Only. Not for use in diagnostic procedures.

Specifications

Form
Liquid
Label or Dye
Unlabeled
Quantity
100 μL
Shipping Condition
Approved for shipment on Wet or Dry Ice
For Use With (Application)
Standard PCR, RT-PCR, Real Time PCR (qPCR)
Concentration
10 mM

Contents & Storage

dNTP Mix, contains 10 mM each of dATP, dCTP, dGTP, and dTTP (100 μL)

Store at –20°C.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text