Benzyltributylammonium chloride, 98+%, Thermo Scientific Chemicals
Benzyltributylammonium chloride, 98+%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Benzyltributylammonium chloride, 98+%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
100 g
500 g
Packaging:
Glass bottle
Catalog number 186151000
Price (USD)/ Each
35.65
Online exclusive
39.10 
Save 3.45 (9%)
-
Add to cart
Quantity:
100 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
35.65
Online exclusive
39.10 
Save 3.45 (9%)
Add to cart
Benzyltributylammonium chloride, 98+%, Thermo Scientific Chemicals
Catalog number186151000
Price (USD)/ Each
35.65
Online exclusive
39.10 
Save 3.45 (9%)
-
Add to cart
Chemical Identifiers
CAS23616-79-7
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White to cream
Appearance (Form)Crystalline powder
Titration Argentometric98.0 to 102.0 %
Infrared spectrumConforms
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Phase transfer catalyst
RUO – Research Use Only