tert-Butylhydrazine hydrochloride, 98%, Thermo Scientific Chemicals
tert-Butylhydrazine hydrochloride, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

tert-Butylhydrazine hydrochloride, 98%, Thermo Scientific Chemicals

Have Questions?
Quantity:
100 g
Packaging:
Glass bottle
Catalog number 187081000
Price (USD)/ Each
-
Quantity:
100 g
Packaging:
Glass bottle
Request bulk or custom format
Chemical Identifiers
CAS7400-27-3
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Crystalline powder or crystals
Melting point190°C to 194°C
Infrared spectrumConforms
Appearance (Color)White
Titration with HClO4>=97.5 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only