Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Mid-Arm Length |
Product Type | Waterproof Cryogenic Gloves |
Size | Large |
For Use With (Application) | Cryogenic Preservation |
Length (English) | 14 to 15 in. |
Length (Metric) | 35.5 to 38 cm |
Unit Size | Each |
Description | Mid-Arm Length |
Product Type | Waterproof Cryogenic Gloves |
Size | Small |
For Use With (Application) | Cryogenic Preservation |
Length (English) | 14 to 15 in. |
Length (Metric) | 35.5 to 38 cm |
Unit Size | Each |
Description | Mid-Arm Length |
Product Type | Waterproof Cryogenic Gloves |
Size | Medium |
For Use With (Application) | Cryogenic Preservation |
Length (English) | 14 to 15 in. |
Length (Metric) | 35.5 to 38 cm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Size | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
189443 | Each | Large | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
189441 | Each | Small | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
189442 | Each | Medium | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|