Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Shoulder Length |
Color | Blue |
Size | Medium |
For Use With (Application) | Handling Samples from Ultra-Low Temperature and Cryogenic Storage |
Length (English) | 28 in. |
Length (Metric) | 71.12 cm |
Unit Size | Each |
Description | Shoulder Length |
Color | Blue |
Size | Large |
For Use With (Application) | Handling Samples from Ultra-Low Temperature and Cryogenic Storage |
Length (English) | 28 in. |
Length (Metric) | 71.12 cm |
Unit Size | Each |
Description | Shoulder Length |
Color | Blue |
Size | X-Large |
For Use With (Application) | Handling Samples from Ultra-Low Temperature and Cryogenic Storage |
Length (English) | 28 in. |
Length (Metric) | 71.12 cm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Size | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
189567 | Each | Medium | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
189568 | Each | Large | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
189569 | Each | X-Large | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|