Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Wrist Length |
Color | Blue |
Size | Medium |
For Use With (Application) | Handling Samples from Ultra Low Temperature and Cryogenic Storage |
Length (English) | 12 in. |
Length (Metric) | 30.5 cm |
Unit Size | Each |
Description | Wrist Length |
Color | Blue |
Size | Small |
For Use With (Application) | Handling Samples from Ultra Low Temperature and Cryogenic Storage |
Length (English) | 12 in. |
Length (Metric) | 30.5 cm |
Unit Size | Each |
Description | Wrist Length |
Color | Blue |
Size | Large |
For Use With (Application) | Handling Samples from Ultra Low Temperature and Cryogenic Storage |
Length (English) | 12 in. |
Length (Metric) | 30.5 cm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Size | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
189574 | Each | Medium | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
189573 | Each | Small | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
189575 | Each | Large | 346.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|