Phenylpyruvic acid, sodium salt monohydrate, 98%, Thermo Scientific Chemicals
Phenylpyruvic acid, sodium salt monohydrate, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Phenylpyruvic acid, sodium salt monohydrate, 98%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
25 g
5 g
Packaging:
Glass bottle
Catalog number 189730250
Price (USD)/ Each
173.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
204.00 
Save 30.35 (15%)
-
Add to cart
Quantity:
25 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
173.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
204.00 
Save 30.35 (15%)
Add to cart
Phenylpyruvic acid, sodium salt monohydrate, 98%, Thermo Scientific Chemicals
Catalog number189730250
Price (USD)/ Each
173.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
204.00 
Save 30.35 (15%)
-
Add to cart
Chemical Identifiers
CAS122049-54-1
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Powder
Water7 to 12 % (K.F.)
Infrared spectrumConforms
Titration with HClO497.5 to 102.5 %
Appearance (Color)White to light yellow
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only